Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L

  • Mfr # 311

  • Zoro # G4553157


product price: $23.08
/ea

Key Features

Mirror Size (In.)
1 x 1-1/2
Shape
Rectangular
Swivel Type
Locking Mirror Angle
Material
Glass Mirror, Steel Head
Length (In.)
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G4553157
UPC #
682241256509
Country of Origin
United States

Dimensions

Mirror Size (In.)
1 x 1-1/2
Length (In.)
11
Compressed Length
11 in
Mirror Width
1 in
Mirror Length
1 1/2 in

Details

Item
Inspection Mirror
Shape
Rectangular
Swivel Type
Locking Mirror Angle
Material
Glass Mirror, Steel Head
Handle Type
Plunger/Spring
Features
Locking Hinge, Slim Profile
Number of Pieces
1
Shaft Material
Stainless Steel
Base Type
Spring Plunger
Mirror Material
Glass
Mirror Shape
Rectangular
Shaft Type
Fixed
Handle Style
Spring Plunger
Handle Material
Stainless Steel
Included Wheels
Wheels Not Included
Mirror Adjustment - Maximum
180 Degrees
Use Location
Indoor, Outdoor
Mirror Surface Shape
Flat

Description

Inspection Mirror, Base Type Spring Plunger, Compressed Length 11 in, Extended Length - Maximum Not Applicable, Handle Material Stainless Steel, Handle Style Spring Plunger, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 1 1/2 in, Mirror Width 1 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.