Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L

  • Mfr # 317

  • Zoro # G4577562


product price: $25.19
/ea

Key Features

Mirror Size (In.)
1-3/4 x 2-1/2
Shape
Rectangular
Swivel Type
Locking Mirror Angle
Material
Glass Mirror, Steel Head
Length (In.)
16-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317
Zoro #
G4577562
UPC #
682241256608
Country of Origin
United States

Dimensions

Mirror Size (In.)
1-3/4 x 2-1/2
Length (In.)
16-1/4
Mirror Length
2 1/2 in
Compressed Length
16 1/4 in
Mirror Width
1 3/4 in

Details

Item
Inspection Mirror
Shape
Rectangular
Swivel Type
Locking Mirror Angle
Material
Glass Mirror, Steel Head
Shaft Material
Stainless Steel
Features
Locking Hinge, Slim Profile
Number of Pieces
1
Handle Type
Plunger/Spring
Base Type
Spring Plunger
Mirror Material
Glass
Shaft Type
Fixed
Handle Material
Stainless Steel
Handle Style
Spring Plunger
Mirror Surface Shape
Flat
Included Wheels
Wheels Not Included
Mirror Adjustment - Maximum
180 Degrees
Use Location
Indoor, Outdoor
Mirror Shape
Rectangular

Description

Inspection Mirror, Base Type Spring Plunger, Compressed Length 16 1/4 in, Extended Length - Maximum Not Applicable, Handle Material Stainless Steel, Handle Style Spring Plunger, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 1/2 in, Mirror Width 1 3/4 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.