Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Skid Boot, 1-1/4inH x 3inL x 1-1/4inW

  • Mfr # MC0154

  • Zoro # G9445983


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Footnotes
Replacement Lower Housing for TPLP30
Overall Length
3 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Max. Heat Resistant Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC0154
Zoro #
G9445983
UPC #
682241292309
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Overall Diameter
3 in

Details

Footnotes
Replacement Lower Housing for TPLP30
Item
Low Skid Boot
Max. Heat Resistant Temp.
180 Degrees F
Product Type
Low Skid Boot
Compatible Product Type
3 in Diameter Transporter
Material
Urethane

Description

Low Skid Boot, Product Type Low Skid Boot, Overall Length 3 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Overall Diameter 3 in, Compatible Product Type 3 in Diameter Transporter, Compatible Grainger Part Number 36TV23, Material Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.