Zoro Homepage

Low Skid Boot, 1-3/8inHx3-1/8inLx3-1/8inW

  • Mfr # BB30

  • Zoro # G9445965


product price: $27.89
/ea

Key Features

Max. Heat Resistant Temp.
180 Degrees F
Features
Grasps Odd Shaped or Perforated Parts
Footnotes
Black Urethane Boot for 3" Diameter Transporter
Overall Height
1 3/8 in
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB30
Zoro #
G9445965
UPC #
682241291708
Country of Origin
United States

Dimensions

Overall Height
1 3/8 in
Overall Diameter
3 in

Details

Max. Heat Resistant Temp.
180 Degrees F
Features
Grasps Odd Shaped or Perforated Parts
Footnotes
Black Urethane Boot for 3" Diameter Transporter
Item
Low Skid Boot
Product Type
Low Skid Boot
Compatible Product Type
3 in Diameter Transporter
Material
Urethane

Description

Low Skid Boot, Product Type Low Skid Boot, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 1 3/8 in, Overall Diameter 3 in, Compatible Product Type 3 in Diameter Transporter, Features Grasps Odd Shaped or Perforated Parts, Compatible Grainger Part Number 36TV23, Material Urethane

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.