Zoro Homepage

Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap

  • Mfr # 990FLXCLP

  • Zoro # G4573195


product price: $34.89
/ea

Key Features

Features
8-1/2 in Flexible Shaft, Magnetic Base
Handle Type
Super Grip Spring Clamp
Jaw Capacity
1 1/4 in
Shaft Material
Steel
Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990FLXCLP
Zoro #
G4573195
UPC #
682241260902
Country of Origin
United States

Dimensions

Length (In.)
13 in
Compatible Thickness - Maximum
1 1/4 in
Compressed Length
13 in

Details

Item
Mechanical Retrieval Tool
Features
8-1/2 in Flexible Shaft, Magnetic Base
Handle Type
Super Grip Spring Clamp
Jaw Capacity
1 1/4 in
Shaft Material
Steel
Type
Flexible
Pull Capacity (Lb.)
20 lb
Function
Clamp Flexes To Hold Lights, Books, Prints, Manuals, Spray Nozzles, Parts
Magnet Type
Rare Earth
Jaw Capacity (In.)
1 1/4 in
Handle Material
Nylon
Product Type
Mechanical Retrieval Tool
Magnetic Pull Capacity - Maximum
14 lb
Flexibility
Flexible
Handle Style
Spring Plunger
Head Type
Clamp

Description

Mechanical Retrieval Tool, Compatible Thickness - Maximum 1 1/4 in, Compressed Length 13 in, Flexibility Flexible, Handle Material Nylon, Handle Style Spring Plunger, Jaw Capacity 1 1/4 in, Magnetic Pull Capacity - Maximum 14 lb, Product Type Mechanical Retrieval Tool, Shaft Material Steel, Features 8-1/2 in Flexible Shaft, Magnetic Base, Head Type Clamp, Magnet Type Rare Earth

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.