Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb
Mfr # 927
Zoro # G4540654
product price: $23.69
/eaKey Features
Features
Swivel Head, Hex Shaped, 1/2 in Diameter Head
Handle Type
Soft Vinyl Grip
Shaft Material
Steel
Length (In.)
17 in
Type
Telescoping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
927
Zoro #
G4540654
UPC #
682241139703
Country of Origin
United States
Dimensions
Length (In.)
17 in
Extended Length (In.)
26 1/2 in
Head Diameter
1/2 in
Extended Length - Maximum
26 1/2 in
Compressed Length
17 in
Details
Item
Magnetic Retrieval Tool
Features
Swivel Head, Hex Shaped, 1/2 in Diameter Head
Handle Type
Soft Vinyl Grip
Shaft Material
Steel
Type
Telescoping
Magnet Type
Rare Earth
Function
Extend Permanent Magnetic Retriever To Desired Length, Angle Magnetic Head Into Position And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever
Pull Capacity (Lb.)
7 1/2 lb
Handle Material
Vinyl
Product Type
Magnetic Retrieval Tool
Shaft Type
Telescoping
Head Type
Magnet
Flexibility
Rigid
Handle Style
Soft Grip
Magnetic Pull Capacity - Maximum
7 1/2 lb
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 17 in, Extended Length - Maximum 26 1/2 in, Flexibility Rigid, Handle Material Vinyl, Handle Style Soft Grip, Head Diameter 1/2 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 7 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Swivel Head, Hex Shaped, 1/2 in Diameter Head, Head Type Magnet, Magnet Type Rare Earth
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.