Zoro Homepage

Mag Pickup, w/Release, 15 to 19-1/4 In, 8lb

  • Mfr # MM1500EZ

  • Zoro # G4547566


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Features
Seam Welded Stainless Steel Tube, Large Handle, Safety Stripper Washer, 1 in Diameter
Handle Type
Solvent Resistant Comfort Grip
Function
Wet Or Dry Application, Collects Ferrous Metal Chips Or Particles
Extended Length (In.)
19 1/4 in
Type
w/Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1500EZ
Zoro #
G4547566
UPC #
682241138102
Country of Origin
China

Dimensions

Extended Length (In.)
19 1/4 in
Length (In.)
15 in
Compressed Length
15 in
Head Diameter
1 in

Details

Item
Magnetic Retrieval Tool
Features
Seam Welded Stainless Steel Tube, Large Handle, Safety Stripper Washer, 1 in Diameter
Handle Type
Solvent Resistant Comfort Grip
Function
Wet Or Dry Application, Collects Ferrous Metal Chips Or Particles
Type
w/Release
Magnet Type
Rare Earth
Handle Material
Rubber
Pull Capacity (Lb.)
8 lb
Shaft Material
Stainless Steel
Product Type
Magnetic Retrieval Tool
Shaft Type
Fixed
Head Type
Magnet
Magnetic Pull Capacity - Maximum
8 lb
Flexibility
Rigid
Handle Style
Spring Plunger

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 15 in, Extended Length - Maximum Not Applicable, Flexibility Rigid, Handle Material Rubber, Handle Style Spring Plunger, Head Diameter 1 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 8 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Seam Welded Stainless Steel Tube, Large Handle, Safety Stripper Washer, 1 in Diameter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.