Zoro Homepage

Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb

  • Mfr # MM3600EZ

  • Zoro # G4604695


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Features
Seam Welded Stainless Steel Tube, Large Handle, Safety Stripper Washer, 1 in Diameter
Handle Type
Solvent Resistant Comfort Grip
Extended Length (In.)
40 1/4 in
Shaft Material
Stainless Steel
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM3600EZ
Zoro #
G4604695
UPC #
682241196300
Country of Origin
China

Dimensions

Extended Length (In.)
40 1/4 in
Length (In.)
36 in
Head Diameter
1 in
Extended Length - Maximum
40 1/4 in
Compressed Length
36 in

Details

Item
Magnetic Retrieval Tool
Features
Seam Welded Stainless Steel Tube, Large Handle, Safety Stripper Washer, 1 in Diameter
Handle Type
Solvent Resistant Comfort Grip
Shaft Material
Stainless Steel
Handle Material
Rubber
Pull Capacity (Lb.)
8 lb
Type
w/Release
Function
Wet Or Dry Application, Collects Ferrous Metal Chips Or Particles
Magnet Type
Rare Earth
Product Type
Magnetic Retrieval Tool
Flexibility
Rigid
Head Type
Magnet
Shaft Type
Telescoping
Magnetic Pull Capacity - Maximum
8 lb
Handle Style
Spring Plunger

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 36 in, Extended Length - Maximum 40 1/4 in, Flexibility Rigid, Handle Material Rubber, Handle Style Spring Plunger, Head Diameter 1 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 8 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Seam Welded Stainless Steel Tube, Large Handle, Safety Stripper Washer, 1 in Diameter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.