Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet with Cable Holder, 14 lb. Pull

  • Mfr # MX1000CBL1

  • Zoro # G5397892


product price: $7.69
/ea

Key Features

Material
Ceramic Magnet
Color
Black, Silver
Overall Width
1 15/64 in
Max. Pull
14 lb
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1000CBL1
Zoro #
G5397892
UPC #
682241277009
Country of Origin
United States

Dimensions

Overall Width
1 15/64 in
Overall Length
3/4 in
Thickness
0.188 in
Diameter
1 15/64 in
Width
1.23 in
Length
0.75 in
Slot Width
0.21 in
Slot Height
0.1 in

Details

Item
Magnet with Cable Holder
Material
Ceramic Magnet
Color
Black, Silver
Max. Pull
14 lb
Stability Temp.
300 Degrees F
Includes
0.21 in x 0.10 in Holder
Metal Detectable
Yes
Holding Capacity
14 lb
Clip Type
Top Entry
Temp. Range
Up to 300 Degrees F
Max. Temp. Rating
300 Degrees F
Mounting Method
Magnetic

Description

Magnet with Cable Holder, Top Entry, Slot Width 0.21 in, Slot Height 0.1 in, Mounting Method Magnetic, Material Ceramic Magnet, Color Black, Silver, Length 0.75 in, Width 1.23 in, Temp. Range Up to 300 Degrees F, Metal Detectable Yes, Holding Capacity 14 lb, Max. Temp. Rating 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.