Mag-Mate
Magnet with Clip, 14 lb. Pull, MX1000VB01
Mfr # MX1000VB01
Zoro # G5397865
original price:
$14.52
32% off
$9.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/64 in
- Material Ceramic Magnet
- Overall Length 1 1/8 in
- Max. Pull 14 lb
- Thickness 0.188 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dial Indicator Stand W/ Anvil (Z8200)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357041)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- VIKAN Hygienic Tool Hanger, Blue (06153)
- Mag-Mate Tool Hanging Racks & Rails