Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet with Clip, 14 lb. Pull, MX1000ZP01

  • Mfr # MX1000ZP01

  • Zoro # G5397831


product price: $11.39
/ea

Key Features

Material
Ceramic
Color
Silver
Thickness
0.19 in
Includes
Clamp
Max. Pull
14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1000ZP01
Zoro #
G5397831
UPC #
682241192401
Country of Origin
United States

Dimensions

Thickness
0.19 in
Diameter
1 15/64 in
Overall Height
1 1/8 in

Details

Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Includes
Clamp
Max. Pull
14 lb
Stability Temp.
300 Degrees F
Casing Material
Steel
Features
Encased with Clip
Pull Force - Maximum
7 lbf
Weight Capacity
15 lb
Shape
Round
Stability Temperature
300 Degrees F

Description

Magnet with Clip, Material Ceramic Magnet, Max. Pull 14 lb., Thickness 0.188 In., Overall Length 1.13 In., Overall Width 1.24 In., Diameter 1.24 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.