Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet with Clip, 22 lb. Pull, MX1500BP01

  • Mfr # MX1500BP01

  • Zoro # G5400105


product price: $16.19
/ea

Key Features

Material
Ceramic
Color
Silver
Max. Pull
22 lb
Includes
Clamp
Stability Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1500BP01
Zoro #
G5400105
UPC #
682241276507
Country of Origin
United States

Dimensions

Diameter
1 13/32 in
Thickness
0.281 in
Overall Height
1 1/4 in

Details

Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Max. Pull
22 lb
Includes
Clamp
Stability Temp.
300 Degrees F
Casing Material
Steel
Features
Encased with Clip
Shape
Round
Pull Force - Maximum
11 lbf
Weight Capacity
25 lb
Stability Temperature
300 Degrees F

Description

Magnet with Clip, Material Ceramic Magnet, Max. Pull 22 lb., Thickness 0.281 In., Overall Length 1.25 In., Overall Width 1.41 In., Diameter 1.41 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.