Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet with Clip, 22 lb. Pull, MX1500SS01

  • Mfr # MX1500SS01

  • Zoro # G5399396


product price: $14.45
/ea

Key Features

Material
Ceramic
Color
Silver
Diameter
1 13/32 in
Includes
Clamp
Stability Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1500SS01
Zoro #
G5399396
UPC #
682241191800
Country of Origin
United States

Dimensions

Diameter
1 13/32 in
Thickness
0.28 in
Overall Height
1 29/32 in

Details

Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Includes
Clamp
Stability Temp.
300 Degrees F
Max. Pull
22 lb
Features
Encased with Clip
Casing Material
Steel
Shape
Round
Pull Force - Maximum
11 lbf
Stability Temperature
300 Degrees F
Weight Capacity
25 lb

Description

Magnet with Clip, Material Ceramic Magnet, Max. Pull 22 lb., Thickness 0.281 In., Overall Length 1.91 In., Overall Width 1.41 In., Diameter 1.41 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.