Magnet with Clip, 22 lb. Pull, MX1500VB01

  • Mfr # MX1500VB01

  • Zoro # G5397874


product price:  $12.19
/ea

Key Features

Material
Ceramic
Color
Silver
Thickness
0.28 in
Max. Pull
22 lb
Stability Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX1500VB01
Zoro #
G5397874
UPC #
682241190902
Country of Origin
United States

Dimensions

Thickness
0.28 in
Diameter
1 13/32 in
Overall Height
1 17/32 in

Details

Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Max. Pull
22 lb
Stability Temp.
300 Degrees F
Includes
Clamp
Casing Material
Steel
Features
Encased with Clip
Stability Temperature
300 Degrees F
Shape
Round
Pull Force - Maximum
11 lbf
Weight Capacity
25 lb

Description

Magnet with Clip, Material Ceramic Magnet, Max. Pull 22 lb., Thickness 0.281 In., Overall Length 1.53 In., Overall Width 1.41 In., Diameter 1.41 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.