Mag-Mate
Magnet with Clip, 22 lb. Pull, MX1500WP03
Mfr # MX1500WP03
Zoro # G5397795
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 13/32 in
- Material Ceramic Magnet
- Overall Length 1 21/32 in
- Max. Pull 22 lb
- Thickness 0.281 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- LDS INDUSTRIES Line Wrench Set 4 Pcs Sae (1010734)
- WESTWARD Flat Long Angle Lathe File, Rect, 12 In L (10Z694)
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000BP01 (MX2000BP01)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- MAG-MATE Magnetic Tool Holder, 12 in. (TH1200)
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- Mag-Mate Tool Hanging Racks & Rails