Magnet with Clip, 38 lb. Pull, MX2000BP01

  • Mfr # MX2000BP01

  • Zoro # G5397935


product price:  $16.15
/ea

Key Features

Material
Ceramic
Color
Silver
Thickness
0.313 in
Includes
Clamp
Max. Pull
38 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX2000BP01
Zoro #
G5397935
UPC #
682241276606
Country of Origin
United States

Dimensions

Thickness
0.313 in
Diameter
2 1/32 in
Overall Height
2 1/16 in

Details

Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Includes
Clamp
Max. Pull
38 lb
Stability Temp.
300 Degrees F
Features
Encased with Clip
Casing Material
Steel
Shape
Round
Pull Force - Maximum
19 lbf
Weight Capacity
42 lb
Stability Temperature
300 Degrees F

Description

Magnet with Clip, Material Ceramic Magnet, Max. Pull 38 lb., Thickness 0.313 In., Overall Length 2.06 In., Overall Width 2.03 In., Diameter 2.03 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.