Shop MAG-MATE
See all product information
Magnet with Clip, 38 lb. Pull, MX2000VB01
Mfr # MX2000VB01
Zoro # G5397883
product price:Â $19.39
/eaKey Features
Material
Ceramic
Color
Silver
Diameter
2 1/32 in
Stability Temp.
300 Degrees F
Thickness
0.31 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MX2000VB01
Zoro #
G5397883
UPC #
682241190704
Country of Origin
United States
Dimensions
Diameter
2 1/32 in
Thickness
0.31 in
Overall Height
2 5/16 in
Details
Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Stability Temp.
300 Degrees F
Max. Pull
38 lb
Includes
Clamp
Casing Material
Steel
Features
Encased with Clip
Shape
Round
Pull Force - Maximum
19 lbf
Weight Capacity
42 lb
Stability Temperature
300 Degrees F
Description
Magnet with Clip, Material Ceramic Magnet, Max. Pull 38 lb., Thickness 0.313 In., Overall Length 2.31 In., Overall Width 2.03 In., Diameter 2.03 In., Stability Temp. 300 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.