Magnetic Door Holder, Rare Earth Elements, Orange
Mfr # D3X1BKT
Zoro # G7243881
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor
Finish
EPDM Rubber
Base Diameter
3 1/2 in
Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3X1BKT
Zoro #
G7243881
UPC #
682241304002
Country of Origin
Multiple
Dimensions
Base Diameter
3 1/2 in
Strike Base Width
3 1/2 in
Strike Base Height
3 1/2 in
Base Dia.
3 1/2 in
Holder Base Width
3 1/2 in
Holder Base Height
3 1/2 in
Details
Mounting Type
Floor
Finish
EPDM Rubber
Material
Stainless Steel
Color
Black
Holder Projection
1 3/8 in
Magnetic Strength
27 lb
Item
Magnetic Door Holder
Strike Projection
3/16 in
Hardware
Included
Features
(8) Mounting Holes
ANSI/BHMA Finish
Bright Stainless Steel
Includes Hardware
Hardware Included
Description
Magnetic Door Holder, EPDM Rubber Finish, Material Stainless Steel, Color Black, Holder Base Height 3 1/2 in, Holder Base Width 3 1/2 in, Holder Projection 1 3/8 in, Strike Base Height 3 1/2 in, Strike Base Width 3 1/2 in, Strike Projection 3/16 in, Base Dia. 3 1/2 in, Magnetic Strength 27 lb, Mounting Type Magnetic, Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.