Magnetic Door Holder, Rare Earth Elementshite, PK2
Mfr # D1WH
Zoro # G7243726
product price:Â $17.29
/pk 2, $8.65/eaKey Features
Mounting Type
Wall Mount
Finish
Plastic
Base Diameter
1 1/2 in
Material
Rare Earth Elements
Hardware
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1WH
Zoro #
G7243726
UPC #
682241303609
Country of Origin
China
Dimensions
Base Diameter
1 1/2 in
Holder Base Height
1 1/2 in
Holder Base Width
1 1/2 in
Strike Base Width
1 1/2 in
Strike Base Height
1 1/2 in
Base Dia.
1 1/2 in
Details
Mounting Type
Wall Mount
Finish
Plastic
Material
Rare Earth Elements
Hardware
Included
Holder Projection
9/16 in
Magnetic Strength
5.5 lb
Strike Projection
9/16 in
Item
Magnetic Door Holder
Color
White
Features
3M Adhesive Backing
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Description
Magnetic Door Holder, Plastic Finish, Material Rare Earth Elements, Color White, Holder Base Height 1 1/2 in, Holder Base Width 1 1/2 in, Holder Projection 9/16 in, Strike Base Height 1 1/2 in, Strike Base Width 1 1/2 in, Strike Projection 9/16 in, Base Dia. 1 1/2 in, Magnetic Strength 5.5 lb, Mounting Type Magnetic, Hardware Included, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.