Zoro Homepage

Magnetic Latch Set, 13 lb. Pull Force

  • Mfr # ML075

  • Zoro # G7243769


product price: $9.15
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Catch/Latch Material
Steel/Zinc
Catch/Latch Finish
Bright Stainless Steel
Catch/Latch Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML075
Zoro #
G7243769
UPC #
682241302800
Country of Origin
Multiple

Dimensions

Catch/Latch Height
3/4 in
Catch/Latch Width
3/4 in
Catch/Latch Depth
3/16 in
Panel Through Hole/Screw Size
5/8 in
Catch Length
3/4 in
Strike Height
45/64 in
Strike Length
45/64 in
Catch Width
3/4 in
Mounting Hole Diameter
1/8 in

Details

Item
Magnetic Latch
Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Catch/Latch Material
Steel/Zinc
Catch/Latch Finish
Bright Stainless Steel
Pull Force
13 lb
Hole Prep Center Lines
1/8 in
Includes
Screws
Material
Neodymium
Finish
Nickel Plated
Color
Silver
Opening Action
Pull
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Stainless Steel

Description

Magnetic Latch, Magnetic, Pull, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 3/4 in, Catch/Latch Width 3/4 in, Catch/Latch Depth 3/16 in, Pull Force 13 lb, Hole Prep Center Lines 1/8 in, Includes Screws, Panel Through Hole/Screw Size 5/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.