Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pick-Up Tool, 40 in.

  • Mfr # MX3000WAH

  • Zoro # G6172442


product price: $28.49
/ea

Key Features

Length
40 in
Material
Ceramic
Features
45 Degrees Angled Handle, Non-Slip Grip
Type
Magnetic
Application
For Retrieval of Ferrous Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3000WAH
Zoro #
G6172442
UPC #
682241138003
Country of Origin
United States

Dimensions

Length
40 in
Pickup Length
40 in
Surface Size
3-1/4 in
Width
3 1/4 in
Extended Length
40 in
Diameter
3 1/4 in
Size
3-1/4 in
Head Diameter
3 1/4 in
Compressed Length
38 in

Details

Item
Magnetic Retrieval Tool
Material
Ceramic
Features
45 Degrees Angled Handle, Non-Slip Grip
Type
Magnetic
Application
For Retrieval of Ferrous Parts
Handle Material
Aluminum
Pull Capacity
47 1/2 lb
Lifting Capacity
47 1/2 lb
Operation
Manual
Handle Type
Aluminum
Shaft Material
Steel
Magnet Type
Rare Earth
Product Type
Magnetic Retrieval Tool
Handle Style
Ergonomic
Magnetic Pull Capacity - Maximum
47 1/2 lb
Head Type
Magnet
Shaft Type
Fixed
Flexibility
Rigid

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 38 in, Extended Length - Maximum Not Applicable, Flexibility Rigid, Handle Material Aluminum, Handle Style Ergonomic, Head Diameter 3 1/4 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 47 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features 45 Degrees Angled Handle, Non-Slip Grip, Head Type Magnet, Magnet Type Rare Earth

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.