Zoro Homepage

Magnetic Pick-Up Tool, 7-1/2 in.

  • Mfr # MRT910L

  • Zoro # G6153217


product price: $21.99
/ea

Key Features

Length
7 1/2 in
Material
Rare Earth
Features
Lighted
Type
Magnetic, Lighted
Application
For Retrieval of Iron and Steel Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRT910L
Zoro #
G6153217
UPC #
682241278303
Country of Origin
United States

Dimensions

Length
7 1/2 in
Extended Length
32 in
Pickup Length
32 in
Width
11/16 in
Diameter
11/16 in
Size
11/16 in
Surface Size
11/16 in
Head Diameter
11/16 in
Compressed Length
7 1/2 in
Extended Length - Maximum
32 in

Details

Item
Magnetic Retrieval Tool
Material
Rare Earth
Features
Lighted
Type
Magnetic, Lighted
Application
For Retrieval of Iron and Steel Parts
Handle Material
Stainless Steel
Lifting Capacity
22 lb
Operation
Manual
Pull Capacity
22 lb
Handle Type
Stainless Steel
Magnet Type
Rare Earth
Shaft Material
Stainless Steel
Includes
Batteries
Product Type
Magnetic Retrieval Tool
Magnetic Pull Capacity - Maximum
22 lb
Flexibility
Rigid
Shaft Type
Telescoping
Head Type
Magnet

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 7 1/2 in, Extended Length - Maximum 32 in, Flexibility Rigid, Handle Material Stainless Steel, Head Diameter 11/16 in, Includes Batteries, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 22 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Lighted, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Telescoping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.