Zoro Homepage

Magnetic Pickup, Flex, Bend, 20 In, 7 lb

  • Mfr # 929S

  • Zoro # G4612377


product price: $35.39
/ea

Key Features

Features
Flexible, Bendable, Rigid Shaft, 5/8 in Diameter Head
Handle Type
Cushion Comfort Grip
Pull Capacity (Lb.)
7 lb
Type
Flexible, Bendable and Stiff
Function
Flexible Unique Dual Purpose Magnet Retriever Allows You To Get In And Around Awkward Spots, Bend Shaft To A Permanent Position Or Remove Inside Wire To Snake Into Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929S
Zoro #
G4612377
UPC #
682241212208
Country of Origin
United States

Dimensions

Length (In.)
20 in
Head Diameter
5/8 in
Compressed Length
20 in

Details

Item
Magnetic Retrieval Tool
Features
Flexible, Bendable, Rigid Shaft, 5/8 in Diameter Head
Handle Type
Cushion Comfort Grip
Pull Capacity (Lb.)
7 lb
Type
Flexible, Bendable and Stiff
Function
Flexible Unique Dual Purpose Magnet Retriever Allows You To Get In And Around Awkward Spots, Bend Shaft To A Permanent Position Or Remove Inside Wire To Snake Into Position
Handle Material
Rubber
Magnet Type
Rare Earth
Includes
Internal Shaft Stiffening Rod
Shaft Material
Steel
Product Type
Magnetic Retrieval Tool
Magnetic Pull Capacity - Maximum
7 lb
Head Type
Magnet
Handle Style
Cushioned
Flexibility
Flexible
Shaft Type
Fixed

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 20 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Rubber, Handle Style Cushioned, Head Diameter 5/8 in, Includes Internal Shaft Stiffening Rod, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 7 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Flexible, Bendable, Rigid Shaft, 5/8 in Diameter Head

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.