Zoro Homepage

Magnetic Pickup, Keychain, 2 In, 4 lb

  • Mfr # KCR375

  • Zoro # G4559475


product price: $16.99
/ea

Key Features

Features
3/8 in Diameter Head
Handle Type
Aluminum
Handle Material
Aluminum
Function
Hold Key Chain With Fingers. Direct Magnetic End Towards Metal Object, To Clean, Use Gloved Hand Or Shop Rag To Remove Captured Metal
Pull Capacity (Lb.)
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCR375
Zoro #
G4559475
UPC #
682241187902
Country of Origin
China

Dimensions

Length (In.)
2 in
Compressed Length
2 in
Head Diameter
3/8 in

Details

Item
Magnetic Retrieval Tool
Features
3/8 in Diameter Head
Handle Type
Aluminum
Handle Material
Aluminum
Function
Hold Key Chain With Fingers. Direct Magnetic End Towards Metal Object, To Clean, Use Gloved Hand Or Shop Rag To Remove Captured Metal
Pull Capacity (Lb.)
4 lb
Type
Keychain
Shaft Material
Aluminum
Magnet Type
Rare Earth
Product Type
Magnetic Retrieval Tool
Flexibility
Rigid
Head Type
Magnet
Magnetic Pull Capacity - Maximum
4 lb
Handle Style
Straight
Shaft Type
Fixed

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 2 in, Extended Length - Maximum Not Applicable, Flexibility Rigid, Handle Material Aluminum, Handle Style Straight, Head Diameter 3/8 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 4 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Aluminum, Features 3/8 in Diameter Head, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.