Zoro Homepage

Magnetic Pickup, Telescop, 23.5-50 In, 14lb

  • Mfr # 926

  • Zoro # G4529795


product price: $44.89
/ea

Key Features

Features
Corrosion-Resistant
Handle Type
Cushion Comfort Grip
Pull Capacity (Lb.)
14 lb
Type
Telescoping
Function
Extend Permanent Magnetic Retriever To Desired Length And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926
Zoro #
G4529795
UPC #
682241212307
Country of Origin
United States

Dimensions

Length (In.)
23 1/2 in
Extended Length (In.)
50 in
Head Diameter
5/8 in
Extended Length - Maximum
50 in
Compressed Length
23 1/2 in

Details

Item
Magnetic Retrieval Tool
Features
Corrosion-Resistant
Handle Type
Cushion Comfort Grip
Pull Capacity (Lb.)
14 lb
Type
Telescoping
Function
Extend Permanent Magnetic Retriever To Desired Length And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever
Shaft Material
Steel
Handle Material
Rubber
Magnet Type
Rare Earth
Product Type
Magnetic Retrieval Tool
Magnetic Pull Capacity - Maximum
14 lb
Shaft Type
Telescoping
Handle Style
Cushioned
Flexibility
Rigid
Head Type
Magnet

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 23 1/2 in, Extended Length - Maximum 50 in, Flexibility Rigid, Handle Material Rubber, Handle Style Cushioned, Head Diameter 5/8 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 14 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Corrosion-Resistant, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Telescoping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.