Zoro Homepage

Magnetic Pickup, Telescop, 8 to 35 In, 7 lb

  • Mfr # 925

  • Zoro # G4523215


product price: $28.19
/ea

Key Features

Features
Corrosion-Resistant
Handle Type
Cushion Comfort Grip
Handle Material
Rubber
Function
Extend Permanent Magnetic Retriever To Desired Length, Angle Magnetic Head Into Position And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever
Shaft Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925
Zoro #
G4523215
UPC #
682241211904
Country of Origin
United States

Dimensions

Extended Length (In.)
35 in
Length (In.)
8 in
Extended Length - Maximum
35 in
Head Diameter
5/8 in
Compressed Length
8 in

Details

Item
Magnetic Retrieval Tool
Features
Corrosion-Resistant
Handle Type
Cushion Comfort Grip
Handle Material
Rubber
Function
Extend Permanent Magnetic Retriever To Desired Length, Angle Magnetic Head Into Position And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever
Shaft Material
Stainless Steel
Pull Capacity (Lb.)
7 lb
Magnet Type
Rare Earth
Type
Telescoping
Product Type
Magnetic Retrieval Tool
Magnetic Pull Capacity - Maximum
7 lb
Shaft Type
Telescoping
Handle Style
Cushioned
Head Type
Magnet
Flexibility
Rigid

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 8 in, Extended Length - Maximum 35 in, Flexibility Rigid, Handle Material Rubber, Handle Style Cushioned, Head Diameter 5/8 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 7 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Corrosion-Resistant, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Telescoping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.