Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Print Holder, 82 lb. Pull

  • Mfr # PHMX2500

  • Zoro # G5399326


product price: $6.69
/ea

Key Features

Magnet Style
Magnetic Print Holder
Diameter
2 5/8 in
Max. Pull
82 lb
Material
Ceramic
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHMX2500
Zoro #
G5399326
UPC #
682241267307
Country of Origin
China

Dimensions

Diameter
2 5/8 in
Thickness
0.38 in
Overall Height
1 1/8 in

Details

Item
Ceramic Magnets
Magnet Style
Magnetic Print Holder
Max. Pull
82 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Color
Silver
Features
Encased with Handle
Casing Material
Steel
Weight Capacity
41 lb
Pull Force - Maximum
41 lbf
Shape
Round
Stability Temperature
300 Degrees F

Description

Magnetic Print Holder, Material Ceramic Magnet, Max. Pull 82 lb., Thickness 0.375 In., Overall Length 1.125 In., Overall Width 2.63 In., Diameter 2.63 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.