Zoro Homepage

Magnetic Retriever, 5 lb. Pull

  • Mfr # 906

  • Zoro # G5398111


product price: $10.79
/ea

Key Features

Overall Length
6 in
Material
Rare Earth Magnet
Max. Pull
5 lb
Diameter
5/16 in
Stability Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906
Zoro #
G5398111
UPC #
682241139505
Country of Origin
United States

Dimensions

Overall Length
6 in
Diameter
5/16 in

Details

Item
Magnetic Retriever
Material
Rare Earth Magnet
Max. Pull
5 lb
Stability Temp.
180 Degrees F

Description

The MAG-MATE 906 Magnetic Retriever is the perfect tool for retrieving items that have fallen into small spaces. It features a rare earth magnet with a diameter of 5/16 in. and an overall length of 6 in. Made of high quality materials, this magnetic retriever has 180 degrees F stability temperature and can pull up to 5 lb. It is ideal for retrieving items such as keys, tools, nuts, bolts and other ferrous metal objects from difficult locations. The MAG-MATE 906 Magnetic Retriever will be your new go-to tool when you need to retrieve something quickly and easily.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.