Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Sheet Separator, 12-22ga, 12-1/4H

  • Mfr # MGF12

  • Zoro # G8494491


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Metal Gauge
12 to 22 ga
Overall Height
12 1/4 in
Footnotes
Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
Overall Thickness
2 11/16 in
Overall Width
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGF12
Zoro #
G8494491
UPC #
682241166402
Country of Origin
United States

Dimensions

Overall Height
12 1/4 in
Overall Thickness
2 11/16 in
Overall Width
6 3/16 in
Maximum Compatible Sheet Thickness
12 ga
Overall Depth
2 11/16 in
Minimum Compatible Sheet Thickness
22 in
Maximum Stack Height
3 in
Minimum Compatible Sheet Width
5 in

Details

Metal Gauge
12 to 22 ga
Item
Magnetic Sheet Separator
Footnotes
Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
Maximum Operating Temperature
480 Degrees F
Minimum Operating Temperature
-148 Degrees F
Material
Steel

Description

Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 22 in, Maximum Compatible Sheet Thickness 12 ga, Minimum Compatible Sheet Width 5 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 12 1/4 in, Overall Width 6 1/4 in, Overall Depth 2 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.