Zoro Homepage

Magnetic Sheet Separator, 20-30ga, 9-1/4H

  • Mfr # TNF09

  • Zoro # G6848231


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Metal Gauge
20 to 30 ga
Overall Height
9 1/4 in
Overall Thickness
1 7/16 in
Overall Width
6 3/16 in
Footnotes
Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNF09
Zoro #
G6848231
UPC #
682241166006
Country of Origin
United States

Dimensions

Overall Height
9 1/4 in
Overall Thickness
1 7/16 in
Overall Width
6 3/16 in
Overall Depth
1 11/16 in
Maximum Compatible Sheet Thickness
20 ga
Minimum Compatible Sheet Thickness
30 ga
Maximum Stack Height
3 in
Minimum Compatible Sheet Width
5 in

Details

Metal Gauge
20 to 30 ga
Item
Magnetic Sheet Separator
Footnotes
Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
Material
Steel
Minimum Operating Temperature
-148 Degrees F
Maximum Operating Temperature
480 Degrees F

Description

Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 30 ga, Maximum Compatible Sheet Thickness 20 ga, Minimum Compatible Sheet Width 5 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 9 1/4 in, Overall Width 6 3/16 in, Overall Depth 1 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.