Zoro Homepage

Magnetic Tool Holder, 12 in.

  • Mfr # TH1200

  • Zoro # G6142744


product price: $42.45
/ea

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Stainless Steel
Color
Silver
For Use With
Mount to Walls, Work Benches and Ladders
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1200
Zoro #
G6142744
UPC #
682241108105
Country of Origin
United States

Dimensions

Width
2 in
Length
12 in
Thickness
1 3/25 in
Height
2 in
Overall Height
2 in
Overall Width
1 1/8 in
Mounting Hole Diameter
3/16 in
Overall Length
12 in

Details

Item
Magnetic Tool Holder
Tool Storage Type Included
Tool Rack/Rail
Material
Stainless Steel
Color
Silver
For Use With
Mount to Walls, Work Benches and Ladders
Features
Keeps Tools or Drill Close At Hand and Organized
Finish
Smooth
Type
Industrial
Includes
Mounting Screws
Includes Mounting Hardware
Mounting Hardware Included
Magnet Material
Ceramic
Total Load Capacity
120 lb
Series
TH2400
For Tool Type
Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Wrenches

Description

Magnetic Tool Holder, Color Silver, Finish Smooth, Includes Mounting Hardware Mounting Hardware Included, Magnet Material Ceramic, Material Stainless Steel, Mounting Hole Diameter 3/16 in, Mounting Location Ladder, Wall, Mounting Type Mounting Hole, Overall Height 2 in, Overall Length 12 in, Overall Width 1 1/8 in, Total Load Capacity 120 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.