Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Weld Angle, 12-1/4in, 450lb

  • Mfr # WSF0450R

  • Zoro # G3854700


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Features
Reversible for Inside or Outside Hold, Slots Allowing for Quick-Slide Adjustment
Color
Red
Material
Rare Earth
Stability Temp.
180 Degrees F
Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSF0450R
Zoro #
G3854700
UPC #
682241296505
Country of Origin
United States

Dimensions

Thickness
3 7/8 in
Height
12.3 in
Width
3.9 in
Length
12.3 in
Plate Thickness
3.88 in

Details

Item
Magnetic Welding Angle
Features
Reversible for Inside or Outside Hold, Slots Allowing for Quick-Slide Adjustment
Color
Red
Material
Rare Earth
Stability Temp.
180 Degrees F
Type
Magnetic
Max. Pull
450 lb
On/Off Setting
Yes
Angle
90 Degrees
Characteristics
Inside or Outside 90 Degrees Holding
Magnet Material
Rare Earth
Housing Material
Steel
Positioner Color
Red
Positioner Type
Magnetic Welding Angle
For Use On
Flat or Round Steel or Cast Iron
Switchable On/Off
Switchable
Positioning Angles
90 Degrees
Stability Temperature
180 Degrees F
Maximum Pull
450 lb
Number of Angles
1

Description

Magnetic Welding Angle, Maximum Pull 450 lb, Overall Height 12.3 in, Overall Length 12.3 in, Overall Width 3.9 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Reversible for Inside or Outside Hold, Slots Allowing for Quick-Slide Adjustment, For Use On Flat or Round Steel or Cast Iron, Housing Material Steel, Magnet Material Rare Earth, Plate Thickness 3.88 in, Positioner Color Red, Positioner Type Magnetic Welding Angle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.