Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Weld Angle Kit, 1/2x1/2in, 1lb

  • Mfr # WS3XK01

  • Zoro # G9683143


product price: $15.19
/ea

Key Features

Material
Rare Earth
Overall Length
0.5 in
Color
Silver
Max. Pull
1 lb
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3XK01
Zoro #
G9683143
UPC #
682241280504
Country of Origin
China

Dimensions

Overall Length
0.5 in
Thickness
1/2 in
Overall Height
0.5 in
Overall Width
0.5 in
Plate Thickness
0.5 in

Details

Material
Rare Earth
Color
Silver
Max. Pull
1 lb
Characteristics
Powerful Compact Permanent Magnet with (3) Axis Kit
Stability Temp.
180 Degrees F
On/Off Setting
No
Type
Magnetic
Item
Magnetic Welding Angle Kit
Includes
(2) Sets of Magnets, Mounting Hardware
Angle
90 Degrees
Housing Material
Steel; Aluminum
Positioning Angles
90 Degrees
Maximum Pull
5 lb
Switchable On/Off
Not Switchable
Positioner Color
Silver
Stability Temperature
180 Degrees F
Magnet Material
Rare Earth
Number of Angles
1
Positioner Type
Magnetic Welding Angle Kit

Description

Magnetic Welding Angle Kit, Maximum Pull 5 lb, Overall Height 0.5 in, Overall Length 0.5 in, Overall Width 0.5 in, Positioning Angles 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 1, Housing Material Steel; Aluminum, Includes (2) Sets of Magnets, Mounting Hardware, Magnet Material Rare Earth, Plate Thickness 0.5 in, Positioner Color Silver, Positioner Type Magnetic Welding Angle Kit, Stability Temperature 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.