Zoro Homepage

Magnetic Weld Square, 1-1/2x1-1/8in, 150lb

  • Mfr # WS0150R

  • Zoro # G3854807


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Features
Locking On/Off Handle for Safety
Stability Temp.
180 Degrees F
Includes
Tapped Mounting Holes
Characteristics
Tapped Holes for Fixture
Max. Pull
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0150R
Zoro #
G3854807
UPC #
682241295508
Country of Origin
China

Dimensions

Thickness
1 1/2 in
Length
1.5 in
Width
1.5 in
Height
2.8 in
Plate Thickness
1.5 in

Details

Item
Magnetic Welding Square
Features
Locking On/Off Handle for Safety
Stability Temp.
180 Degrees F
Includes
Tapped Mounting Holes
Characteristics
Tapped Holes for Fixture
Max. Pull
150 lb
Type
Magnetic
Material
Rare Earth
On/Off Setting
Yes
Color
Red
Angle
90 Degrees
Positioner Color
Red
Switchable On/Off
Switchable
Magnet Material
Rare Earth
Stability Temperature
180 Degrees F
Housing Material
Steel
Number of Angles
1
Maximum Pull
150 lb
Process
Welding Angles and Clamping
Positioner Type
Magnetic Welding Square
Tapped Holes
Yes
For Use On
Flat or Round Steel
Positioning Angles
90 Degrees

Description

Magnetic Welding Square, Maximum Pull 150 lb, Overall Height 2.8 in, Overall Length 1.5 in, Overall Width 1.5 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Locking On/Off Handle for Safety, For Use On Flat or Round Steel, Housing Material Steel, Includes Tapped Mounting Holes, Magnet Material Rare Earth, Plate Thickness 1.5 in, Positioner Color Red, Positioner Type Magnetic Welding Square, Process Welding Angles and Clamping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.