Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Weld Square, 3-3/4x3/4in, 60lb

  • Mfr # WS301

  • Zoro # G7186636


product price: $19.51
/ea

Key Features

Material
Ceramic
Overall Length
3.8 in
Color
Silver
Max. Pull
60 lb
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS301
Zoro #
G7186636
UPC #
682241280207
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Thickness
3/4 in
Overall Width
3.8 in
Hole Dia.
5/16 in
Overall Height
3.8 in
Plate Thickness
0.75 in
Center Hole Diameter
5/16 in

Details

Material
Ceramic
Color
Silver
Max. Pull
60 lb
Item
Magnetic Welding Square
On/Off Setting
No
Angle
45 Degrees /90 Degrees , 30 Degrees /60 Degrees
Characteristics
Multi-Angle with Large Finger Hole
Stability Temp.
300 Degrees F
Type
Magnetic
Includes
(2) Holes for Fixture Mounting
Features
Finger Holes for Safer and Easier Use, Plated Steel Poles Reduce Rust
Housing Material
Steel
Positioning Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Stability Temperature
300 Degrees F
Number of Angles
5
Switchable On/Off
Not Switchable
Positioner Type
Magnetic Welding Square
Positioner Color
Silver
For Use On
Flat and Pipe Surface
Maximum Pull
60 lb
Number of Center Holes
2
Magnet Material
Ceramic

Description

Magnetic Welding Square, Maximum Pull 60 lb, Overall Height 3.8 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 5, Center Hole Diameter 5/16 in, Features Finger Holes for Safer and Easier Use, Plated Steel Poles Reduce Rust, For Use On Flat and Pipe Surface, Housing Material Steel, Includes (2) Holes for Fixture Mounting, Magnet Material Ceramic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.