Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Weld Square, 3-3/4x4-3/8in, 150lb

  • Mfr # WS420

  • Zoro # G1735282


product price: $48.49
/ea

Key Features

Material
Ceramic
Overall Length
3.8 in
Color
Silver
Max. Pull
150 lb
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS420
Zoro #
G1735282
UPC #
682241173608
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Thickness
3/4 in
Hole Dia.
5/16 in
Overall Height
4.4 in
Overall Width
3.8 in
Plate Thickness
1.5 in
Center Hole Diameter
5/16 in

Details

Material
Ceramic
Color
Silver
Max. Pull
150 lb
Characteristics
Mid-Size Heavy Duty, Weld Spatter Cover and Breakaway Bar
On/Off Setting
No
Angle
45 Degrees /90 Degrees
Stability Temp.
300 Degrees F
Includes
Large Finger Hole
Item
Magnetic Welding Square
Type
Magnetic
Features
Breakaway Handle, Plated Steel Poles Reduce Rust, Weld Spatter and Fuzz Iron Resistant Covers
Housing Material
Steel
Number of Angles
2
Stability Temperature
300 Degrees F
Positioner Color
Silver
Magnet Material
Ceramic
Positioning Angles
45 Degrees , 90 Degrees
Switchable On/Off
Not Switchable
Positioner Type
Magnetic Welding Square
Maximum Pull
150 lb

Description

Magnetic Welding Square, Maximum Pull 150 lb, Overall Height 4.4 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features Breakaway Handle, Plated Steel Poles Reduce Rust, Weld Spatter and Fuzz Iron Resistant Covers, Housing Material Steel, Includes Large Finger Hole, Magnet Material Ceramic, Plate Thickness 1.5 in, Positioner Color Silver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.