Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Weld Square, 3-3/4x4-3/8in, 75lb

  • Mfr # WS400

  • Zoro # G1992557


product price: $23.85
/ea

Key Features

Material
Ceramic
Overall Length
3.8 in
Color
Silver
Max. Pull
75 lb
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS400
Zoro #
G1992557
UPC #
682241173400
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Thickness
3/4 in
Hole Dia.
5/16 in
Overall Width
3.8 in
Overall Height
4.4 in
Center Hole Diameter
5/16 in
Plate Thickness
0.75 in

Details

Material
Ceramic
Color
Silver
Max. Pull
75 lb
Stability Temp.
300 Degrees F
Item
Magnetic Welding Square
Includes
Large Finger Hole
On/Off Setting
No
Angle
45 Degrees /90 Degrees
Characteristics
Mid-Size Multiple Angle Square
Type
Magnetic
Housing Material
Steel
Features
Plated Steel Poles Reduce Rust
Positioner Color
Silver
Number of Angles
2
Magnet Material
Ceramic
Positioner Type
Magnetic Welding Square
Switchable On/Off
Not Switchable
Maximum Pull
75 lb
Stability Temperature
300 Degrees F
Positioning Angles
45 Degrees , 90 Degrees

Description

Magnetic Welding Square, Maximum Pull 75 lb, Overall Height 4.4 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features Plated Steel Poles Reduce Rust, Housing Material Steel, Includes Large Finger Hole, Magnet Material Ceramic, Plate Thickness 0.75 in, Positioner Color Silver, Positioner Type Magnetic Welding Square, Stability Temperature 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.