Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Weld Square, 4-3/8x3in, 110lb

  • Mfr # WS11094x2

  • Zoro # G4823646


product price: $38.65
/ea

Key Features

Material
Ceramic
Overall Length
4.4 in
Color
Silver
Max. Pull
110 lb
Thickness
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS11094x2
Zoro #
G4823646
UPC #
682241231506
Country of Origin
United States

Dimensions

Overall Length
4.4 in
Thickness
1 9/16 in
Overall Width
4.4 in
Overall Height
3 in
Hole Dia.
5/16 in
Center Hole Diameter
5/16 in
Plate Thickness
1.56 in

Details

Material
Ceramic
Color
Silver
Max. Pull
110 lb
Type
Magnetic
Item
Magnetic Welding Square
Characteristics
Holds Work Pieces at Different Angles
On/Off Setting
No
Stability Temp.
300 Degrees F
Angle
180 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Includes
Large Finger Hole
Features
Plated Steel Poles Reduce Rust
Housing Material
Steel
Number of Angles
5
Switchable On/Off
Not Switchable
Positioning Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Maximum Pull
110 lb
Positioner Color
Silver
Positioner Type
Magnetic Welding Square
Stability Temperature
300 Degrees F
Magnet Material
Ceramic

Description

Magnetic Welding Square, Maximum Pull 110 lb, Overall Height 3 in, Overall Length 4.4 in, Overall Width 4.4 in, Positioning Angles 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 5, Center Hole Diameter 5/16 in, Features Plated Steel Poles Reduce Rust, Housing Material Steel, Includes Large Finger Hole, Magnet Material Ceramic, Plate Thickness 1.56 in, Positioner Color Silver, Positioner Type Magnetic Welding Square

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.