Zoro Homepage

Magnetic Weld Square, 4-3/8x3in, 55lb

  • Mfr # WS11094

  • Zoro # G0302005


product price: $13.99
/ea

Key Features

Material
Ceramic
Overall Length
4.4 in
Color
Silver
Max. Pull
55 lb
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS11094
Zoro #
G0302005
UPC #
682241167201
Country of Origin
United States

Dimensions

Overall Length
4.4 in
Thickness
3/4 in
Hole Dia.
5/16 in
Overall Width
4.4 in
Overall Height
3 in
Plate Thickness
0.75 in
Center Hole Diameter
5/16 in

Details

Material
Ceramic
Color
Silver
Max. Pull
55 lb
Angle
180 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Includes
Large Finger Hole
On/Off Setting
No
Stability Temp.
300 Degrees F
Characteristics
Holds Work Pieces at Different Angles
Item
Magnetic Welding Square
Type
Magnetic
Housing Material
Steel
Features
Plated Steel Poles Reduce Rust
Positioner Type
Magnetic Welding Square
Stability Temperature
300 Degrees F
Magnet Material
Ceramic
Switchable On/Off
Not Switchable
Positioning Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Positioner Color
Silver
Number of Angles
5
Maximum Pull
55 lb

Description

Magnetic Welding Square, Maximum Pull 55 lb, Overall Height 3 in, Overall Length 4.4 in, Overall Width 4.4 in, Positioning Angles 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 5, Center Hole Diameter 5/16 in, Features Plated Steel Poles Reduce Rust, Housing Material Steel, Includes Large Finger Hole, Magnet Material Ceramic, Plate Thickness 0.75 in, Positioner Color Silver, Positioner Type Magnetic Welding Square

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.