Zoro Homepage

Magnetic Weld Square, 5-1/2x2-7/8in, 40lb

  • Mfr # WS100

  • Zoro # G4823637


product price: $23.99
/ea

Key Features

Material
Ceramic
Overall Length
4.8 in
Color
Silver
Max. Pull
40 lb
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS100
Zoro #
G4823637
UPC #
682241265006
Country of Origin
United States

Dimensions

Overall Length
4.8 in
Thickness
5/8 in
Overall Height
2.9 in
Overall Width
5.5 in
Hole Dia.
5/16 in
Center Hole Diameter
5/16 in
Plate Thickness
0.63 in

Details

Material
Ceramic
Color
Silver
Max. Pull
40 lb
Angle
45 Degrees /90 Degrees
Type
Magnetic
On/Off Setting
No
Includes
Mounting Holes
Stability Temp.
300 Degrees F
Item
Magnetic Welding Square
Characteristics
Inside 90 Degrees Outside 45 Degrees and 90 Degrees
Housing Material
Steel
Features
Finger Holes for Safer and Easier Use, Plated Steel Poles Reduce Rust
Positioner Type
Magnetic Welding Square
Number of Angles
2
Magnet Material
Ceramic
Maximum Pull
40 lb
Stability Temperature
300 Degrees F
Positioning Angles
45 Degrees , 90 Degrees
Switchable On/Off
Not Switchable
Positioner Color
Red

Description

Magnetic Welding Square, Maximum Pull 40 lb, Overall Height 2.9 in, Overall Length 4.8 in, Overall Width 5.5 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features Finger Holes for Safer and Easier Use, Plated Steel Poles Reduce Rust, Housing Material Steel, Includes Mounting Holes, Magnet Material Ceramic, Plate Thickness 0.63 in, Positioner Color Red, Positioner Type Magnetic Welding Square

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.