Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Weld Square, 8x8in, 160lb

  • Mfr # WS810

  • Zoro # G4823673


product price: $69.15
/ea

Key Features

Material
Ceramic
Overall Length
8 in
Color
Silver
Max. Pull
160 lb
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS810
Zoro #
G4823673
UPC #
682241248207
Country of Origin
United States

Dimensions

Overall Length
8 in
Thickness
3/4 in
Hole Dia.
5/16 in
Overall Width
8 in
Overall Height
8 in
Center Hole Diameter
5/16 in
Plate Thickness
0.75 in

Details

Material
Ceramic
Color
Silver
Max. Pull
160 lb
Angle
45 Degrees /90 Degrees
Stability Temp.
300 Degrees F
Item
Magnetic Welding Square
Characteristics
45 Degrees and 90 Degrees Angles
Includes
Break-Away Handle, Magnet Cover, Mounting Holes
On/Off Setting
No
Type
Magnetic
Housing Material
Steel
Features
Breakaway Handle, Finger Holes for Safer and Easier Use, Plated Steel Poles Reduce Rust, Weld Spatter and Fuzz Iron Resistant Covers
Stability Temperature
300 Degrees F
Maximum Pull
160 lb
Number of Angles
2
Positioning Angles
45 Degrees , 90 Degrees
Switchable On/Off
Not Switchable
Magnet Material
Ceramic
Positioner Type
Magnetic Welding Square
Positioner Color
Silver

Description

Magnetic Welding Square, Maximum Pull 160 lb, Overall Height 8 in, Overall Length 8 in, Overall Width 8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features Breakaway Handle, Finger Holes for Safer and Easier Use, Plated Steel Poles Reduce Rust, Weld Spatter and Fuzz Iron Resistant Covers, Housing Material Steel, Includes Break-Away Handle, Magnet Cover, Mounting Holes, Magnet Material Ceramic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.