Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Welding Ground, 3 1/2 In D, 800 A

  • Mfr # WG800

  • Zoro # G0824126


product price: $51.20
/ea

Key Features

Height (In.)
2 1/4 in
Type
Spring Loaded
Stud
Copper
Dia. (In.)
3 1/2 in
Amps
800 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG800
Zoro #
G0824126
UPC #
682241167102
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Dia. (In.)
3 1/2 in
Overall Height
2.3 in
Clamp Diameter
1/2 in

Details

Type
Spring Loaded
Item
Magnetic Welding Ground
Stud
Copper
Amps
800 A
Max. Pull (Lb.)
35 lb
Characteristics
Release Handle
Features
Release Handle
Maximum Current
800 A
Clamp Type
Spring Loaded
Compatible Cable Gauge (Minimum)
4 AWG
Compatible Cable Gauge (Maximum)
1/0 AWG
Clamp Body Material
Nickel Plated Steel
Maximum Pull
35 lb

Description

Magnetic Welding Ground, Maximum Current 800 A, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible Cable Gauge (Minimum) 4 AWG, Clamp Body Material Nickel Plated Steel, Maximum Pull 35 lb, Clamp Diameter 1/2 in, Clamp Type Spring Loaded, Features Release Handle, Overall Height 2.3 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.