Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Welding Square, 3-3/4in.L, 60 lb.

  • Mfr # WS301AX3

  • Zoro # G2367438


product price: $29.55
/ea

Key Features

Material
Ceramic
Overall Length
3.8 in
Color
Silver
Max. Pull
60 lb
Thickness
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS301AX3
Zoro #
G2367438
UPC #
682241297700
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Thickness
1 1/8 in
Hole Dia.
5/16 in
Overall Width
3.8 in
Overall Height
3.8 in
Plate Thickness
1.13 in
Center Hole Diameter
5/16 in

Details

Material
Ceramic
Color
Silver
Max. Pull
60 lb
Stability Temp.
300 Degrees F
Characteristics
Compact Multiple Angle
On/Off Setting
No
Item
Magnetic Welding Square
Type
Magnetic
Angle
30 Degrees , 45 Degrees , 60 Degrees , 90 Degrees
Includes
Multiple Language Label
Housing Material
Steel
Features
For Holding Support Brackets, Holds 3 Pieces of Metal at Once
Positioner Type
Magnetic Welding Square
Number of Angles
5
Maximum Pull
60 lb
Stability Temperature
300 Degrees F
Positioner Color
Silver
Magnet Material
Ceramic
Switchable On/Off
Not Switchable
Positioning Angles
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees

Description

Magnetic Welding Square, Maximum Pull 60 lb, Overall Height 3.8 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 5, Center Hole Diameter 5/16 in, Features For Holding Support Brackets, Holds 3 Pieces of Metal at Once, Housing Material Steel, Includes Multiple Language Label, Magnet Material Ceramic, Plate Thickness 1.13 in, Positioner Color Silver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.