Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Welding Square, 4-3/8in.L, 75 lb.

  • Mfr # WS400AX3

  • Zoro # G2367429


product price: $34.79
/ea

Key Features

Material
Ceramic
Overall Length
3.8 in
Color
Silver
Max. Pull
75 lb
Thickness
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS400AX3
Zoro #
G2367429
UPC #
682241297809
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Thickness
1 1/8 in
Overall Width
3.8 in
Hole Dia.
5/16 in
Overall Height
4.4 in
Plate Thickness
1.13 in
Center Hole Diameter
5/16 in

Details

Material
Ceramic
Color
Silver
Max. Pull
75 lb
Item
Magnetic Welding Square
Includes
Multiple Language Label
Angle
45 Degrees , 90 Degrees
Type
Magnetic
Stability Temp.
300 Degrees F
Characteristics
Mid-Size
On/Off Setting
No
Features
For Holding Support Brackets, Holds 3 Pieces of Metal at Once
Housing Material
Steel
Positioner Color
Silver
Magnet Material
Ceramic
Positioner Type
Magnetic Welding Square
Number of Angles
2
Switchable On/Off
Not Switchable
Positioning Angles
45 Degrees , 90 Degrees
Maximum Pull
75 lb
Stability Temperature
300 Degrees F

Description

Magnetic Welding Square, Maximum Pull 75 lb, Overall Height 4.4 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features For Holding Support Brackets, Holds 3 Pieces of Metal at Once, Housing Material Steel, Includes Multiple Language Label, Magnet Material Ceramic, Plate Thickness 1.13 in, Positioner Color Silver, Positioner Type Magnetic Welding Square

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.