Zoro Homepage

Manhole Cover Lift Dolly, Steel

  • Mfr # MCL2000W06

  • Zoro # G8494507


product price: $570.11
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
78 in
Includes
Safety Lock Hook and 6 in dia Wheel
Features
One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You
Collapsed Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL2000W06
Zoro #
G8494507
UPC #
682241224508
Country of Origin
United States

Dimensions

Overall Length
78 in
Collapsed Length
41 in

Details

Item
Magnetic Lid Lifter Dolly
Material
Steel
Includes
Safety Lock Hook and 6 in dia Wheel
Features
One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You
Capacity
400 lb

Description

Magnetic Lid Lifter Dolly, Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You, Material Steel, Overall Length 78 in, Capacity 400 lb, Collapsed Length 41 in, Includes Retractable (4) Length handle, Safety Latch Hook

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.