Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Lifting Magnet, 1-1/2" Magnet L

  • Mfr # LCM0150-02

  • Zoro # G9206121


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Max. Lifting Capacity
150 lb
Overall Height
1 1/8 in
Overall Length
80 in
Handle Type
Telescopic Handle
Magnet Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCM0150-02
Zoro #
G9206121
UPC #
682241307805
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Length
80 in
Magnet Length
1 1/2 in
Magnet Width
1 1/2 in
Magnet Height
2 3/4 in
Overall Width
2 in
Handle Length - Maximum
147 in
Handle Length - Minimum
80 in

Details

Max. Lifting Capacity
150 lb
Handle Type
Telescopic Handle
Item
Manual Lifting Magnet
Max. Heat Resistant Temp.
180 Degrees F
Magnet Material
Samarium Cobalt Rare Earth
Includes
Pole
Product Type
Manual Lifting Magnet
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-302 Degrees F
Release Mechanism
On/Off Handle
Housing Material
304 Stainless Steel, Carbon Steel
Maximum Load Capacity
150 lb

Description

Positioning Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 150 lb, Release Mechanism On/Off Handle, Magnet Length 7 in, Magnet Height 2 3/4 in, Magnet Width 1 1/2 in, Handle Type Telescopic Handle, Loop Diameter Not Applicable, Handle Length - Maximum 147 in, Overall Length 80 in, Overall Width 2 in, Overall Height 1 1/8 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 180 Degrees F, Housing Material 304 Stainless Steel, Carbon Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.