Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In
Mfr # 622
Zoro # G5395853
product price: $28.19
/eaKey Features
Features
4-Jaw
Handle Type
Zinc Plated Steel
Material
Zinc Plated Steel
Jaw Capacity
1 in
Shaft Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
622
Zoro #
G5395853
UPC #
682241275807
Country of Origin
United States
Dimensions
Length (In.)
23 1/2
Compatible Thickness - Maximum
1 in
Compressed Length
23 1/2 in
Head Diameter
1/2 in
Details
Item
Mechanical Retrieval Tool
Features
4-Jaw
Handle Type
Zinc Plated Steel
Material
Zinc Plated Steel
Jaw Capacity
1 in
Shaft Material
Steel
Type
Flexible 4-Jaw
Jaw Capacity (In.)
1
Handle Material
Steel
Product Type
Mechanical Retrieval Tool
Flexibility
Flexible
Magnetic Pull Capacity - Maximum
10 lb
Shaft Type
Fixed
Number of Jaws
4
Handle Style
Spring Plunger
Description
Mechanical Retrieval Tool, Compatible Thickness - Maximum 1 in, Compressed Length 23 1/2 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Steel, Handle Style Spring Plunger, Head Diameter 1/2 in, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 10 lb, Number of Jaws 4, Product Type Mechanical Retrieval Tool, Shaft Material Steel, Features 4-Jaw, Shaft Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.