Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Pole Insulated Magnet, 1-9/32 in.

  • Mfr # AR1504

  • Zoro # G6153567


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Magnet Style
Multi-Pole Insulated Magnet
Diameter
2 1/2 in
Max. Pull
35 lb
Material
Alnico
Thickness
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR1504
Zoro #
G6153567
UPC #
682241117107
Country of Origin
China

Dimensions

Diameter
2 1/2 in
Thickness
0.28 in
Hole Dia.
25/32 in
Tap Size
1/2-13"
Overall Height
9/32 in
Inside Diameter - Minimum
1/2 in
Inside Diameter - Maximum
1/2 in

Details

Item
Alnico Magnet
Magnet Style
Multi-Pole Insulated Magnet
Max. Pull
35 lb
Material
Alnico
Stability Temp.
300 Degrees F
Color
Silver
Includes
Steel Keeper
Casing Material
Aluminum
Features
Encased
Pull Force - Maximum
35 lbf
Stability Temperature
300 Degrees F
Weight Capacity
35 lb
Shape
Round

Description

Multi-Pole Insulated Magnet, Material Alnico 5, Max. Pull 35 lb., Overall Length 1-9/32, Diameter 2-1/2 In., Hole Dia. 25/32 In., Stability Temp. 300 Degrees F, Includes Steel Keeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.