Zoro Homepage

Multi-Pole Insulated Magnet, 25/32 in.

  • Mfr # AR1501

  • Zoro # G6119547


product price: $55.25
/ea

Key Features

Magnet Style
Multi-Pole Insulated Magnet
Diameter
1 1/8 in
Max. Pull
8 lb
Material
Alnico
Thickness
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR1501
Zoro #
G6119547
UPC #
682241116902
Country of Origin
China

Dimensions

Diameter
1 1/8 in
Thickness
0.78 in
Hole Dia.
3/8 in
Overall Height
25/32 in
Tap Size
1/4-20"
Inside Diameter - Minimum
1/4 in
Inside Diameter - Maximum
17/64 in

Details

Item
Alnico Magnet
Magnet Style
Multi-Pole Insulated Magnet
Max. Pull
8 lb
Material
Alnico
Stability Temp.
300 Degrees F
Color
Silver
Includes
Steel Keeper
Features
Encased
Casing Material
Aluminum
Weight Capacity
8 lb
Stability Temperature
300 Degrees F
Pull Force - Maximum
8 lbf
Shape
Round

Description

Multi-Pole Insulated Magnet, Material Alnico 5, Max. Pull 8 lb., Overall Length 25/32 In., Diameter 1-1/8 In., Hole Dia. 3/8 In., Stability Temp. 300 Degrees F, Includes Steel Keeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.