Zoro Homepage

Pad Eye, 11/16" Depth, 3-1/4" L, 2-1/8" W

  • Mfr # PE0200

  • Zoro # G7324451


product price: $31.39
/ea

Key Features

Material
Carbon Steel
Standards
ASME BTH-1
Manufacturers Warranty Length
1 yr
Length
3 1/4 in
Working Load Limit
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE0200
Zoro #
G7324451
UPC #
682241304507
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Length
3 1/4 in
Width
2 1/8
Ring Dia.
43/64 in
Depth
11/16 in
Ring Inner Diameter
11/16 in
Overall Length
3 1/4 in
Overall Width
11/16 in
Mounting Hole Diameter
11/16 in
Overall Depth
11/16 in

Details

Material
Carbon Steel
Standards
ASME BTH-1
Working Load Limit
4,000 lb
Finish
Steel
Includes
Date Code
Item
Pad Eye
Mounting Style
Weld-on

Description

Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Steel, Working Load Limit 4,000 lb, Mounting Hole Diameter 11/16 in, Ring Inner Diameter 11/16 in, Overall Width 11/16 in, Overall Length 3 1/4 in, Overall Depth 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.